References
SMC:CDG1BA20-75Z
Rubix:223A7532
Manufacturer :CDG1BA20-75Z

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1BA20-75Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x181x26 mm |
|---|---|
| Logistic Weight | 185 g |
| Cylinder diameter | 20 mm |
| Cylinder stroke | 75 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 56.41 excl. VAT
/ Each
£ 67.69 incl. VAT
- Delivery usually within ( 7 ) days