SMC CDG1UA20-M4808-50 CYLINDER
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
See technical informationReferences
SMC:CDG1UA20-M4808-50
Rubix:110A8353
Manufacturer :00012755

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | smc cdg1ua20-m4808-50 cylinder |
Product details : SMC CDG1UA20-M4808-50 CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strengths
Standard: double acting single rod Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100 Strokes from 25mm through 1500mm Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis. Part numbers with rod end bracket and/or pivot bracket available. With or without nylon or heat resistant rod boot Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | smc cdg1ua20-m4808-50 cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 7.6 mm |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 111.20 excl. VAT
/ Each
£ 133.44 incl. VAT
- Delivery usually within ( 30 ) days