CG1-Z Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 160 mm |
Type | air cylinder |
Logistics dimensions (L x W x H) | 38x273x46 mm |
---|---|
Logistic Weight | 544 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 160 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 19 ) days