SMC ECXSL32-30 DUAL ROD CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:ECXSL32-30
Rubix:2607229
brand logo

Technical specifications

Cylinder diameter32 mm
Cylinder stroke30 mm
Typedual-rod cylinder
See all Specifications

Documents

Product details : SMC ECXSL32-30 DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with ball bearing slide
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths

Thread port: E [G (PF)]
Bore Size: 32mm
Thread: ø6-ø20 Bore
ø25,32ø Bore: Rc 1/8
Lube-retainer: Without Stable Lubrication Function
Stroke: 30mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistic Weight1340 g
Cylinder diameter32 mm
Cylinder stroke30 mm
Typedual-rod cylinder
Min. temperature-10 °C
Max. temperature60 °C
£ 436.48 excl. VAT
/ Each
£ 523.78 incl. VAT
  • Delivery usually within ( 4 ) days