References
SMC:CDG1BA32-400Z
Rubix:263A9137
Manufacturer :CDG1BA32-400Z
EAN:3618035400664

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | cg1-z air cylinder (cdg1ba32-400z) |
Product details : SMC CDG1BA32-400Z AIR CYLINDER 32 STR400
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x521x38 mm |
|---|---|
| Logistic Weight | 997 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
| Type | cg1-z air cylinder (cdg1ba32-400z) |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 10.058 mm |
| Material | carbon steel (ø20 to ø32) |
Show UNSPSC/ECL@SS
£ 88.64 excl. VAT
/ Each
£ 106.37 incl. VAT
- Delivery usually within ( 11 ) days