References
SMC:HYDG25R-50F
Rubix:112A9128

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | hygienic design cylinder |
Documents
Product details : SMC HYDG25R-50F HYGIENIC CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | hygienic design cylinder |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 572.20 excl. VAT
/ Each
£ 686.64 incl. VAT
- Delivery usually within ( 33 ) days