SMC CDG1BN20-50Z AIR CYLINDER


CG1-Z Air Cylinder

References
smc:CDG1BN20-50Z
rubix:113A2926
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke50 mm
TypeAir Cylinder; Double Acting
See all Specifications

Product details : SMC CDG1BN20-50Z AIR CYLINDER


Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
•Standard: double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
  • Strokes from 25mm through 1500mm
  • Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis.
  • Part numbers with rod end bracket and/or pivot bracket available.
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

    Magnet: D (Built-in Magnet)
    Mounting: B (Basic)
    Type: N (Rubber Bumper)
    Bore Size: 20mm
    Port Thread Type: Rc (or Metric)
    Lube-retainer: Without Stable Lubrication Function
    Stroke: 50
    Thread: Male Rod End
    Rod Boot: w/o Rod Boot
    Pivot Bracket: None
    Rod End Bracket: None
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
    Rod End Options: None
    Temperature Resistance: None
    Low Speed: None
    Made of Stainless Steel: None
    Fluororubber Seal: None
    Grease for Food Processing Equipment: None
    PTFE grease: None
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)26x156x26 mm
    Logistic Weight150 g
    Cylinder diameter20 mm
    Cylinder stroke50 mm
    TypeAir Cylinder; Double Acting
    Min. temperature-10 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 39.47 excl. VAT
    / Each
    £ 47.36 incl. VAT
    • Delivery usually within ( 4 ) days