References
Aventics:0822062604
Rubix:274A0544
Manufacturer :0822062604
EAN:3661475881838

Product details : AVENTICS 0822062604
Guide cylinders, Series GPC-TL
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-tl |
Show UNSPSC/ECL@SS
£ 582.93 excl. VAT
/ Each
£ 699.52 incl. VAT
- Usually arrives within 14 working days
