CG1-Z Air Cylinder
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 400 mm |
Type | round body cylinder |
Logistics dimensions (L x W x H) | 31x519x31 mm |
---|---|
Logistic Weight | 730 g |
Cylinder diameter | 25 mm |
Cylinder stroke | 400 mm |
Type | round body cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Inserted rod height | 22 mm |
Delivery usually within ( 7 ) days