Air Cylinder
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 10 mm |
Type | Mounting: Integrated hinge |
Logistic Weight | 195 g |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 10 mm |
Type | Mounting: Integrated hinge |
Inserted rod height | 20 mm |
Delivery usually within ( 7 ) days