CG1-Z Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 350 mm |
Type | air cylinder |
Logistics dimensions (L x W x H) | 38x471x38 mm |
---|---|
Logistic Weight | 839 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 350 mm |
Type | air cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days