References
Aventics:0822063029
Rubix:274A0380
Manufacturer :0822063029
EAN:3661475881982

Product details : AVENTICS 0822063029
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 689.71 excl. VAT
/ Each
£ 827.65 incl. VAT
- Usually arrives within 14 working days
