References
SMC:CDG1BN40-350Z
Rubix:2600342
Manufacturer :CDG1BN40-350Z
EAN:3618035392815

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | round body cylinder |
Documents
Product details : SMC CDG1BN40-350Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x489x47 mm |
|---|---|
| Logistic Weight | 1463 g |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 350 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 98.11 excl. VAT
/ Each
£ 117.73 incl. VAT
- Delivery usually within ( 4 ) days