SMC CXSL32-175-XB11 DUAL ROD CYLINDER

Guided Cylinder

See technical informationSee documents

References

SMC:CXSL32-175-XB11
Rubix:2607269
brand logo

Technical specifications

Cylinder diameter32 mm
Cylinder stroke175 mm
Typedual rod cylinder
See all Specifications

Documents

Product details : SMC CXSL32-175-XB11 DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x287x98 mm
Logistic Weight2700 g
Cylinder diameter32 mm
Cylinder stroke175 mm
Typedual rod cylinder
£ 624.34 excl. VAT
/ Each
£ 749.21 incl. VAT
  • Delivery usually within ( 4 ) days