References
SMC:CDG1BN63-75Z
Rubix:2600357
Manufacturer :CDG1BN63-75Z

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Type | double-acting, single rod |
Product details : SMC CDG1BN63-75Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
C(D)G1-Z, Air Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x225x72 mm |
|---|---|
| Logistic Weight | 1238 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 75 mm |
| Type | double-acting, single rod |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 129.04 excl. VAT
/ Each
£ 154.85 incl. VAT
- Delivery usually within ( 11 ) days