References
SMC:CG1BN100-200Z
Rubix:107A5461

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | without magnetic detection |
Product details : SMC CG1BN100-200Z AIR CYLINDER
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Strokes up to 1500 mm
Wide range of cylinder variations and mounting options.
Technical specifications
Attributes
| Logistic Weight | 5160 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 200 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 213.72 excl. VAT
/ Each
£ 256.46 incl. VAT
- Delivery usually within ( 4 ) days