SMC CHDSGFY100TF-200AN-B ISO HYDRAULIC CYLINDER
CH(D)SG Hydraulic Cylinder (Comforms to ISO) : 16 MPa
See technical informationSee documentsReferences
SMC:CHDSGFY100TF-200AN-B
Rubix:393A4473
Manufacturer :CHDSGFY100TF-200AN-B

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | hydraulic cylinder |
Documents
Product details : SMC CHDSGFY100TF-200AN-B ISO HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
Strengths
Maximum weight: no more than 52% of series CH2. Cylinder with Built-in Cover and Mounting Bracket allows easy Disassembly and Assembly.
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | hydraulic cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,349.58 excl. VAT
/ Each
£ 1,619.50 incl. VAT
- Usually arrives within 14 working days