SMC C95SDB160-125 ISO CYLINDER
Cylinder ISO 6431, VDMA 24562, Cetop R43P series C95
See technical informationSee documentsReferences
SMC:C95SDB160-125
Rubix:111A9451
EAN:3618035486996

Technical specifications
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | mounting: standard |
Documents
Product details : SMC C95SDB160-125 ISO CYLINDER
ISO 6431 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 160, 200, 250.
Strokes up to 2400 mm.
Cylinder variations: large bore size, with lock unit, with positioner, ATEX.
•Conforms to ISO 6431, CETOP RP43P, VDMA 24562
•Large bore size (160~250mm)
•Standard strokes up to 2400mm (depending on bore size)
•Auto switch capable
Magnet: D (Built-in Magnet)
Mounting: B (Basic Style)
Bore Size: 160mm
Stroke: 125
Auto Switch: No Switch
Electrical Entry: 0.5m Lead Wire (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
•Large bore size (160~250mm)
•Standard strokes up to 2400mm (depending on bore size)
•Auto switch capable
Magnet: D (Built-in Magnet)
Mounting: B (Basic Style)
Bore Size: 160mm
Stroke: 125
Auto Switch: No Switch
Electrical Entry: 0.5m Lead Wire (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None
Technical specifications
Attributes
| Logistic Weight | 16615 g |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 125 mm |
| Type | mounting: standard |
Show UNSPSC/ECL@SS
£ 854.56 excl. VAT
/ Each
£ 1,025.47 incl. VAT
- Delivery usually within ( 8 ) days