Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1760 62 9239-03220
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1760 62 9239-03220
Chain Belt
References
gates:
PCV 8MGT 1760 62
rubix:
103A6791
manufacturer :
9239-03220
ean:
5414465492204
Technical specifications
Profile
8MGT
Primitive length
1760
mm
Belt width
62
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 1760 62 9239-03220
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,499
g
Profile
8MGT
Primitive length
1760
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
220
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
582.01
excl. VAT
/
Each
£
698.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GATES GT4 1104 8MGT 20 POWERGRIP GT4
GATES 9232-50072 TP GT2 2400 8MGT 85
OPTIBELT 776 8MHP 30 1924166
GATES HTD BELT 8M PITCH HTD 1432 8M 50
OPTIBELT 1190 14M 85 HIPO 1082550
GATES SYNCH BELT GT3 425 5MGT 9
OPTIBELT 1025 5M 9 1906813
GATES SYNCH BELT GT3 309 3MGT 15
OPTIBELT HTD TIMING BELT 1040 8M 2077ZA
OPTIBELT 1190 14MHP 115 1758761
OPTIBELT HTD TIMING BELT 3500 14M 4077TD
OPTIBELT 540 5M 25 1925805
GATES SYNCH BELT GT3 420 3MGT 6
GATES HTD BELT 5M PITCH HTD 1420 5M 25
GATES 9327-51036 GTX 2590 14MX 170