Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 125 9239-08150
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 125 9239-08150
Chain Belt
References
gates:
PCV 14MGT 2100 125
rubix:
103A8147
manufacturer :
9239-08150
ean:
5414465494369
Technical specifications
Profile
14mgt
Primitive length
2100
mm
Belt width
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 125 9239-08150
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
2,054
g
Profile
14mgt
Primitive length
2100
mm
Belt width
125
mm
Pitch
14
mm
Material
pu
Number of teeth
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,568.13
excl. VAT
/
Each
£
3,081.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT HTD TIMING BELT 775 5M 1577ZA
OPTIBELT 3150 14MHP 85 1533403
OPTIBELT 600 8M 30 HIPO 1081928
OPTIBELT HTD TIMING BELT 520 5M 2577ZA
OPTIBELT HTD TIMING BELT 2100 14M 4077ZA
GATES 14M HTDSLEEVE HTD 1190 14M 1800
OPTIBELT 1552 8M 2077ZA HTD TIMING BELT 1552-8M-20MM
GATES SYNCH BELT GT3 980 5MGT 25
OPTIBELT 2250 5M 25 1955108
OPTIBELT 2800 8MHP 85 1814465
MECALINE 680.8M440 894866
OPTIBELT 1680 8M 30 1961514
GATES PPT GT4 640 8MGT 2800 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 2272 8M 5077ZA
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2400 12