GATES POLYCHAIN2 BELT 8M PC2 8MGT 2400 12


Rubber Synchronous Belt

References
gates:PC2 8MGT 2400 12
rubix:104A2340
manufacturer :9275-09109
ean:5412571231908
brand logo
brand logo
Technical specifications
Profile8M
Primitive length2400 mm
Belt width12 mm
See all Specifications

Product details : GATES POLYCHAIN2 BELT 8M PC2 8MGT 2400 12


The curvilinear PowerGrip® HTD® tooth geometry eliminates stress concentration at tooth roots and allows higher power capacity and longer life. PowerGrip® HTD® 8M, 14M and 20M belts are used in high performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Strengths

•Special curvilinear tooth form improves stress distribution and allows higher overall loading
Precisely formed and accurately spaced elastomeric teeth ensure correct positioning in the pulley grooves
Tough nylon facing protects the tooth surfaces
Tensile member provides the required strength combined with excellent flex life and high resistance to elongation
Durable elastomeric backing protects against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
8M and 14M pitch belts conform to ISO 13050

Technical specifications


Attributes
Profile8M
Primitive length2400 mm
Belt width12 mm
Pitch8 mm
MaterialNylon (Facing)
Number of teeth300
Height5.9 mm
Show UNSPSC/ECL@SS
£ 142.78 excl. VAT
/ Each
£ 171.34 incl. VAT
  • Usually arrives within 14 working days