Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3136 125 9239-08224
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3136 125 9239-08224
Chain Belt
References
gates:
PCV 14MGT 3136 125
rubix:
102A1123
manufacturer :
9239-08224
ean:
5414465494642
Technical specifications
Profile
14MGT
Primitive length
3136
mm
Belt width
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3136 125 9239-08224
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
3,059
g
Profile
14MGT
Primitive length
3136
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
224
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,644.33
excl. VAT
/
Each
£
4,373.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 255 3M 15 1936349
OPTIBELT 558 3M 677ZA HTD TIMING BELT 558-6MM
GATES HTDBELT5MPITCH HTD 525 5M 25
OPTIBELT HTD TIMING BELT 501 3M 977ZA
OPTIBELT 2200 8MHP 20 1034469
GATES DOUBLE SIDED BELT TP GT2 2800 14MGT 115
OPTIBELT 369 3M 6 1040269
OPTIBELT HTD TIMING BELT 1245 3M 1577TD
GATES GT4 3150 14MGT 1300 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 525 5M 1577ZA
OPTIBELT 402 3M 9 1040171
OPTIBELT 450 5MHP 9 1827447
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 125 9239-08309
OPTIBELT 1344 8M 85 HIPO 1082284
OPTIBELT 4004 14M 17077TD HTD TIMING BELT 4004-14M-170MM