OPTIBELT 2200 8MHP 20 1034469


optibelt OMEGA HP 8MHP

References
optibelt:2200 8MHP 20
rubix:266A3428
manufacturer :1034469
ean:4044978202628
brand logo
brand logo

Product details : OPTIBELT 2200 8MHP 20 1034469


optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production

Technical specifications


Attributes
No attributes to display for this product
£ 38.01 excl. VAT
/ Each
£ 45.61 incl. VAT
  • Usually arrives within 14 working days