Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 37 9239-05236
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 37 9239-05236
Chain Belt
References
gates:
PCV 14MGT 3304 37
rubix:
103A7546
manufacturer :
9239-05236
ean:
5414465493416
Technical specifications
Profile
14MGT
Primitive length
3304
mm
Belt width
37
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 37 9239-05236
Applications
Industrial Markets
Technical specifications
Attributes
Logistic Weight
0,959
g
Profile
14MGT
Primitive length
3304
mm
Belt width
37
mm
Pitch
14
mm
Material
PU
Number of teeth
236
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,130.42
excl. VAT
/
Each
£
1,356.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OPTIBELT 255 3M 15 1936349
OPTIBELT 880 8MHP 50 1853484
OPTIBELT 558 3M 677ZA HTD TIMING BELT 558-6MM
GATES HTDBELT5MPITCH HTD 525 5M 25
OPTIBELT HTD TIMING BELT 501 3M 977ZA
OPTIBELT 2200 8MHP 20 1034469
GATES DOUBLE SIDED BELT TP GT2 2800 14MGT 115
OPTIBELT 579 3M 9 1039781
GATES 3M HTDSLEEVE HTD 210 3M 2800
GATES PPT GT4 384 8MGT 2800 POWERGRIP GT4
OPTIBELT 369 3M 15 1040266
OPTIBELT 450 5MHP 9 1827447
GATES HTD 920 8M 2800 9296-51719 SINGLE SIDED SYNCHRONOUS BELT
GATES POLY CHAIN CARBON VOLT PCV 14MGT 4326 68 9239-06309
OPTIBELT 1344 8M 30 HIPO 1082280