References
Festo:HGL-1/4-NPT
Rubix:108A1412
Manufacturer :34878

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 34878 PILOTED CHECK VALVE HGL-1/4-NPT
Technical specifications
Attributes
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
| Type | check valve |
Show UNSPSC/ECL@SS
£ 57.86 excl. VAT
/ Each
£ 69.43 incl. VAT
- Usually arrives within 14 working days