MECALINE 859688 CHECK VALVE FEMALE - STAINLESS STEEL G1/8IN


STAINLESS STEEL FEMALE THREADED CHECK VALVE

References
mecaline:859688
rubix:216A1292
ean:3660338146732
CHECK VALVE FEMALE - FEMALE - STAINLESS STEEL 1/8
brand logo
Technical specifications
CouplingG1/8 ''
MaterialStainless steal
Min. service pressure 0.3 bar
See all Specifications

Product details : MECALINE 859688 CHECK VALVE FEMALE - STAINLESS STEEL G1/8IN


Material: Stainless Steel 316L. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -10°C...+120°C. Seal : FKM

Technical specifications


Attributes
CouplingG1/8 ''
MaterialStainless steal
Min. service pressure 0.3 bar
Max. service pressure25 bar
Show UNSPSC/ECL@SS
£ 37.80 excl. VAT
/ Each
£ 45.36 incl. VAT
  • Usually arrives within 14 working days