Series CC04
Material | Polyamide (Housing);Acrylonitrile Butadiene Rubber (Seal);Brass (Material Compressed Air Connection) |
---|---|
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Material | Polyamide (Housing);Acrylonitrile Butadiene Rubber (Seal);Brass (Material Compressed Air Connection) |
---|---|
Min. service pressure | 0.5 bar |
Max. service pressure | 10 bar |
Type | Check-Choke Valve |
Usually arrives within 14 working days