HELLYHAN 77550_990-C52 CHELSEA EVO BRZ CONS PANT BLACK W37
CHELSEA EVOLUTION BRZ CONSTRUCTION PANT
See technical informationSee documentsReferences
Helly Hansen:77550_990-C52
Rubix:367A2610
Manufacturer :77550_990-C52
EAN:7040057075234






Documents
Product details : HELLYHAN 77550_990-C52 CHELSEA EVO BRZ CONS PANT BLACK W37
4-way stretch fabric. Lightweight fabric. Cordura® hanging pockets with double lined bottom and nylon webbing for durability. External pocket on left side with YKK® zipper. Shaped waistband for improved comfort. Broad center back belt loop for extra stability and strength. Gusset in crotch for freedom of movement. Plastic covered metal buttons. Thigh pocket with fastener closure and several compartments. ID card loop. Ruler pocket in Cordura® reinforcement fabric. Cordura® fabric reinforcement on knees. Articulated knees for optimal mobility. Knee Pad pockets accessible from the outside. Knee Pad position can be adjusted by 5 cm for optimal mobility. Ventilation opening at side seam
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 52 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 94% polyamide, 6% elastane |
Show UNSPSC/ECL@SS
£ 108.16 excl. VAT
/ Each
£ 129.79 incl. VAT
- Usually arrives within 14 working days
Size
52
