HELLYHAN 77250_991-3XL CHELSEA EVO BRZ JACKET BLACK 3XL


Chelsea Evolution BRZ Jacket

References
helly hansen:77250_991-3XL
rubix:367A0076
ean:7040058791829
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialElastane
See all Specifications

Product details : HELLYHAN 77250_991-3XL CHELSEA EVO BRZ JACKET BLACK 3XL


4-way stretch fabric.
Lightweight fabric.
Softshell fabric in selected earias.
Brushed polyester inside collar.
YKK front zipper with chin protector.
Chest pocket with YKK zipper.
Hand pockets with YKK zipper.
Mesh ventilation for added breathability.
Ventilation opening in back.
Articulated sleeves for optimal mobility.
Adjustable cuffs.
Adjustable hem with drawcord inside hand pocket.
ID card loop.
Extended back for improved comfort.
Reflective details.

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialElastane
Secondary colourOrange
MaterialElastane / Polyamide
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ Each
£ 141.60 incl. VAT
  • Usually arrives within 14 working days