HELLYHAN 77441_590-C54 CHELSEA EVO CONS PANT NAVY W39
CHELSEA EVOLUTION CONSTRUCTION PANT
See technical informationSee documentsReferences
Helly Hansen:77441_590-C54
Rubix:367A5253
Manufacturer :77441_590-C54
EAN:7040055871241
Documents
Product details : HELLYHAN 77441_590-C54 CHELSEA EVO CONS PANT NAVY W39
Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.
Fiber Content : 4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g
Fiber Content : 4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g
Strengths
Cordura® fabric reinforcement on knees | 4-Way Stretch | YKK® zipper | Articulated knees | Hanging pockets
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 54 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
- Usually arrives within 14 working days
Size
54

