HELLYHAN 77441_481-C54 CHELSEA EVO CONS PANT CAMO W39
CHELSEA EVOLUTION CONSTRUCTION PANT
See technical informationSee documentsReferences
Helly Hansen:77441_481-C54
Rubix:367A5386
Manufacturer :77441_481-C54
EAN:7040056052663



Documents
Product details : HELLYHAN 77441_481-C54 CHELSEA EVO CONS PANT CAMO W39
4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g
Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.
Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.
Technical specifications
Attributes
| Colour | silver |
|---|---|
| Size | 54 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 93% polyamide, 7% elastane |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
- Usually arrives within 14 working days
Colour
Size
54
