HELLYHAN 77461_990-C58 OXFORD CONS PANT BLACK W42

OXFORD CONSTRUCTION PANT

See technical informationSee documents

References

Helly Hansen:77461_990-C58
Rubix:367A1260
EAN:7040056061436
brand logo

Technical specifications

Colourblack
Size58
Main materialcotton
See all Specifications

Documents

Product details : HELLYHAN 77461_990-C58 OXFORD CONS PANT BLACK W42


Main fabric: 79% Cotton 18% Polyester, 3% Elastan, 265 g. | Second fabric: 65% Polyester, 35% Cotton, 310 g. | Reinforcement: 100% Polyamide, 195 g.
With the Oxford pant collection we have prepared for the future! Now offering comfort in 3 different price levels the Oxford completes our pant range. Lightweight cotton mixed with 3% elastan gives you comfort throughout a long day at work

Technical specifications


Attributes
Colourblack
Size58
Main materialcotton
Secondary colourno secondary color
Material79% cotton 18% polyester, 3% elastan
£ 73.75 excl. VAT
/ Each
£ 88.50 incl. VAT
  • Usually arrives within 14 working days

Size