HELLYHAN 77441_481-D104 CHELSEA EVO CONS PANT CAMO W40


CHELSEA EVOLUTION CONSTRUCTION PANT

References
helly hansen:77441-481-D104
rubix:367A5248
ean:7040056052724
brand logo
brand logo
Technical specifications
ColourOther
SizeD104
Main materialPolyamide
See all Specifications

Product details : HELLYHAN 77441_481-D104 CHELSEA EVO CONS PANT CAMO W40


4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m² | Reinforcement: Cordura® fabric 219 g
Our Chelsea Evolution Pant gives you the best of two worlds – a durable pant that guarantees ease in movement. The 4-way stretch fabric combined with our legendary Chelsea cotton fabric delivers this promise. Modern fit, improved pocket solutions, extraordinary design lines combined with our iconic Chelsea features makes this to your new best workmate.

Technical specifications


Attributes
ColourOther
SizeD104
Main materialPolyamide
Grammage310 g/m²
Material93% Polyamide, 7% Elastane
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
  • Usually arrives within 14 working days