References
Regatta:TRJ334R-BLK-10
Rubix:2585347
EAN:5051513057147

Product details : REGATTA TRJ334R WMS ACTION II TROUSERS BLACK 10 R
Polycotton fabric. Durable water repellent finish. 65% polyester 35% cotton fabric. Fabric weight 170g/m2. Part-elasticated waist. Knee patches. Belt loops. Multi pocketed with concealed zips. 2 front large pockets with hem bellows. Right side zipped pocket with welt covering. 2 back pockets - one zipped pocket with welt covering.
Type : Regular lenght
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 10 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester 35% cotton fabric |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- Usually arrives within 14 working days
