HELLYHAN 74140_590-3XL CHELSEA EVO H. SOFTS JACKET NAVY 3XL

CHELSEA EVOLUTION HOODED SOFTSHELL JACKET

See technical informationSee documents

References

Helly Hansen:74140_590-3XL
Rubix:367A5372
Manufacturer :74140_590-3XL
EAN:7040056066417
brand logo

Technical specifications

Colournavy
Size3xl
Main materialpolyester
See all Specifications

Documents

Product details : HELLYHAN 74140_590-3XL CHELSEA EVO H. SOFTS JACKET NAVY 3XL


Main fabric: Face: 94% Polyester, 6% Elastane, 305 g. Second fabric: 93% Polyamide, 7% Elastane, 310 g.
Softshell fabric with membrane and fleece backing combined with back panel in 4-way stretch fabric gives you the ultimate Softshell Jacket. The 4-way stretch fabric is strategically placed across the upper back to maximize movability and comfort. The fabric ensures water and wind resistance while the lack of shoulder seams increases the water repellency. This jacket is probably the most versatile jacket you can own

Technical specifications


Attributes
Colournavy
Size3xl
Main materialpolyester
Secondary colourno secondary color
Material94% polyester, 6% elastane
£ 108.17 excl. VAT
/ Each
£ 129.80 incl. VAT
  • Usually arrives within 14 working days

Size