References
Portwest:TK50NARL
Rubix:244A9535
EAN:5036108155200

Product details : PORTWEST TK50 SOFTSHELL 3L NAVY L
Up-to-the-minute and stylish, this innovative jacket offers a windproof, water-resistant breathable membrane with the added luxury of a laminated micro polar fleece. The softshell material stretches for added freedom of movement. Micro polar fleece lined and bonded with shell. Made of durable breathable, windproof and water resistant fabric. Waterproof zips to prevent water penetration. 6 pockets for ample storage. Multiple utility pockets providing ample storage. Phone pocket. Hook and loop cuffs for a secure fit.
Fleece lined collar to trap the heat and increase warmth. Chin guard for added comfort and stability. Generous fit for wearer comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester, 6% elastane |
Show UNSPSC/ECL@SS
£ 37.08 excl. VAT
/ Each
£ 44.50 incl. VAT
- Usually arrives within 14 working days