Chelsea Evolution Low Boa Trainers
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
Material | Microfiber / Nitrile rubber / Ortholite |
Secondary colour | White |
Usually arrives within 14 working days