U-POWER SN20056 TROPHY S1P SRC D'BLUE LOWSHOE EU44 UK10

U-Power The Roar Trophy Shoe

See technical information
References
U-Power:SN20056-44
Rubix:2586875
EAN:8033546128589
brand logo
Technical specifications
EU shoe size44
Colourblack
Main materialleather

Product details : U-POWER SN20056 TROPHY S1P SRC D'BLUE LOWSHOE EU44 UK10


Safety shoes low, light and comfortable u power of the The Roar line, with tumbled extra-strong breathable canvas with inserts in soft suede, aluminium toecap, anti-puncture, anti-slip and PU / PU LIGHT GRIP sole, S1P SRC

Strengths

Wing Tex lining with breathable air tunnel
AirToe Aluminium perforated safety tip with breathable membrane
Polysoft Anatomic sole made of soft, breathable and anti-bacterial polyurethane thanks to an open-celled fabric on the face in contact with the foot

Technical specifications


Attributes
EU shoe size44
Colourblack
Main materialleather
Show UNSPSC/ECL@SS
£ 71.18 excl. VAT
/ Each
£ 85.42 incl. VAT
  • Delivery usually within ( 3 ) days

EU shoe size

44

Main material

Select variants (12)