HELLYHAN 77445_481-D92 CHELSEA EVO CARGO PANT CAMO W35
CHELSEA EVOLUTION SERVICE PANT
See technical informationSee documentsReferences
Helly Hansen:77445_481-D92
Rubix:367A5269
Manufacturer :77445_481-D92
EAN:7040056052960

Documents
Product details : HELLYHAN 77445_481-D92 CHELSEA EVO CARGO PANT CAMO W35
4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m²
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.
Technical specifications
Attributes
| Colour | silver |
|---|---|
| Size | 92 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 93% polyamide, 7% elastane |
| Grammage | 310 g/m² |
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
- Usually arrives within 14 working days
Size
92
