HELLYHAN 77445_481-D96 CHELSEA EVO CARGO PANT CAMO W37


CHELSEA EVOLUTION SERVICE PANT

References
helly hansen:77445-481-D96
rubix:386A5262
ean:7040056052977
brand logo
brand logo
Technical specifications
Colourother
Sized96
Main materialpolyamide
See all Specifications

Product details : HELLYHAN 77445_481-D96 CHELSEA EVO CARGO PANT CAMO W37


4-way stretch: 93% Polyamide, 7% Elastane 310 g/sm | Secondary: 79% Cotton, 21% Polyester - 295 g/m²
The Chelsea Evolution Service Pant combines our 4-way stretch with our durable Chelsea cotton fabric that guarantees ease in movement on hot summer days.

Technical specifications


Attributes
Colourother
Sized96
Main materialpolyamide
Grammage310 g/m²
Material93% polyamide, 7% elastane
Show UNSPSC/ECL@SS
£ 88.50 excl. VAT
/ Each
£ 106.20 incl. VAT
  • Usually arrives within 14 working days