HELLYHAN 79198_900-XL CHELSEA EVO T-SHIRT HH WHITE XL
CHELSEA EVOLUTION TEE
See technical informationSee documentsReferences
Helly Hansen:79198-900-XL
Rubix:367A3623
EAN:7040055117271
Documents
Product details : HELLYHAN 79198_900-XL CHELSEA EVO T-SHIRT HH WHITE XL
Gear up with our new Chelsea Evo tee. The combination of super soft cotton and polyester creates ultimate comfort. The 5% stretch material increases the exceptional comfort without limits.
Fiber Content : Main: 57% Cotton, 38% Polyester, 5% Elastane - 160 g/m²
Fiber Content : Main: 57% Cotton, 38% Polyester, 5% Elastane - 160 g/m²
Strengths
Rich cotton feel | Regular fit
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | xl |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
- Usually arrives within 14 working days

