MASCOT 50548 ALBI T-SHIRT LONG SLEEVE ANTH M


T-Shirt Albi anthracite

References
mascot:50548-250-888-M
rubix:385A1451
ean:5707209967909
T-shirt Albi 50548-250-888 / M
brand logo
Technical specifications
Colourgrey
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50548 ALBI T-SHIRT LONG SLEEVE ANTH M


Thick anti-pilling fabric (does not shed). Modern narrow and close ft with great freedom of movement. Pre-shrunk cotton prevents shrinking when washing. Ribbed collar and sleeves. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight260 g
Colourgrey
Sizem
Main materialcotton
Long sleevesyes
Grammage195 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 19.62 excl. VAT
/ Each
£ 23.54 incl. VAT
  • Usually arrives within 14 working days