HELLYHAN 79198_990-M CHELSEA EVO T-SHIRT BLACK M

CHELSEA EVOLUTION TEE

See technical informationSee documents

References

Helly Hansen:79198_990-M
Rubix:367A3635
Manufacturer :79198_990-M
EAN:7040055117172
brand logo

Technical specifications

Colourblack
Sizem
Secondary colourno secondary color

Documents

Product details : HELLYHAN 79198_990-M CHELSEA EVO T-SHIRT BLACK M


Gear up with our new Chelsea Evo tee. The combination of super soft cotton and polyester creates ultimate comfort. The 5% stretch material increases the exceptional comfort without limits.
Fiber Content : Main: 57% Cotton, 38% Polyester, 5% Elastane - 160 g/m²

Strengths

Rich cotton feel | Regular fit

Technical specifications


Attributes
Colourblack
Sizem
Secondary colourno secondary color
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
  • Usually arrives within 14 working days

Size