HELLYHAN 71340_950-L CHELSEA EVO WINTER JACKET EBONY L


CHELSEA EVOLUTION WINTER JACKET

References
helly hansen:71340-950-L
rubix:366A8379
ean:7040055722581
brand logo
brand logo
Technical specifications
ColourBlack
SizeL

Product details : HELLYHAN 71340_950-L CHELSEA EVO WINTER JACKET EBONY L


Bring on winter and cold, this jacket will protect you no matter what. The design lines and details follow our already successful Chelsea Evolution concept while the Primaloft® insulation ensures you stay warm throughout your day of work
Fiber Content : Main: 100% Polyester - 215 g/sm | Reinforcement: Cordura® fabric - 260 g/m² | Insulation body; Primaloft® Black 133 g | Insulation sleeve/hood; Primaloft® Black 80 g | Lining: 100% polyester

Strengths

EN 342 w/71450 ARCTIC PANT | EN 14058 without pant | EN 343 Cl 3,1 | Life Pocket™ | Helly Tech® Performance | Primaloft® insulation | YKK® zipper | No shoulder seams | Detachable hood | Wrist Gaitors

Technical specifications


Attributes
ColourBlack
SizeL
Show UNSPSC/ECL@SS
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
  • Usually arrives within 14 working days