Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Outdoor jacket
GISS 854105 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE XXL
GISS 854105 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE XXL
Jacket g-ripstop 2 in 1 (jacket + vest)
References
giss:
854105
rubix:
216A6636
ean:
3660338099564
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 854105 MULTIPOCKET JACKET G-RIPSTOP 2 IN 1 NAVY GREY SIZE XXL
Ripstop jacket 100 % pongee polyester PVC waterproof coating, waterproof seams. Interior material: 100 % quilted polyester taffetas. Black polar lined straight collar. Collar with integrated hood. Simple plastic zip closing up to the neck, with metal tab and press-stud flap. Removable, quilted lined sleeves, terminated by elastic tightening, adjustable Hook & Loop straps. Lower elastic tightening.\n.
Pockets: 2 lower pockets, with gusset and flap. 2 lower hand rests pockets; 1 lower pocket, with horizontal zip; 1 upper pocket with flap and press-stud; 1 upper vertical zip pocket; 1 upper pocket for cell-phone;1 sleeve pocket.- 1 interior pocket, wallet and Hook & Loop.\n.
STRONG POINTS\n.
Multiple pockets, waterproof (waterproofed seams). Fleece lined collar, collar integrated hood, hood tightening. Closing up to the top of the collar, removable lined sleeves, elastic cuffs, bottom tightening, marking possible. Standard: EN14058
Strengths
Waterproof jacket for durability and stain protection. Zip-off sleeves.
Technical specifications
Attributes
Colour
Navy
Size
2XL
Main material
Polyester
Secondary colour
Grey
Material
100 % pongee polyester, PVC coating
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.08
excl. VAT
/
Each
£
66.10
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MASCOT 18153 ACCELERATE LADIES FLEECE JUMPER W/ZIP DANTH/BLACK XL
REGATTA TRA251 540 HAMPTON EXECUTIVE JACKET NAVY M
MASCOT 20102 ACCELERATE SOFTSHELL JACKET DNAVY 4XL
REGATTA TRA707 6QQ TACTICAL SURRENDER SOFTSHELL IRON/BLACK XL
HELLYHAN 74240_990-L WOMENS LUNA SOFTS JACKET BLACK L
REGATTA TRA689 744 WMS OCTAGON II PRINTABLE SOFTSHELL NAVY(SLGREY) 10
REGATTA TRA563 61G E-VOLVE THERMAL HYBRID JACKET ASH/BLACK M
MASCOT 20102 ACCELERATE SOFTSHELL JACKET BLACK L
REGATTA TRA255 540 PRO PILOT JACKET NAVY XL
REGATTA TRA147 808 BENSON III 3IN1 JACKET BLACK(BLACK) M
REGATTA TRA689 808 WMS OCTAGON II PRINTABLE SOFTSHELL BLACK(BLACK) 18
MASCOT 18345 ACCELERATE LADIES WINTER JACKET GRASS GREEN/GREEN 2XL
REGATTA TRA702 1QJ WMS VENTURER 3LYR PRINTABLE SOFTSHELL SLGRY(BLK) 16
REGATTA TRF532 Z8B THOR III FLEECE NEW ROYAL 3XL
MASCOT 18035 ACCELERATE WINTER JACKET GRASS GREEN/GREEN 4XL