HELLYHAN 71340_950-XL CHELSEA EVO WINTER JACKET EBONY XL


CHELSEA EVOLUTION WINTER JACKET

References
helly hansen:71340-950-XL
rubix:366A8380
ean:7040055722628
brand logo
brand logo
Technical specifications
Colourblack
Sizexl

Product details : HELLYHAN 71340_950-XL CHELSEA EVO WINTER JACKET EBONY XL


Bring on winter and cold, this jacket will protect you no matter what. The design lines and details follow our already successful Chelsea Evolution concept while the Primaloft® insulation ensures you stay warm throughout your day of work
Fiber Content : Main: 100% Polyester - 215 g/sm | Reinforcement: Cordura® fabric - 260 g/m² | Insulation body; Primaloft® Black 133 g | Insulation sleeve/hood; Primaloft® Black 80 g | Lining: 100% polyester

Strengths

EN 342 w/71450 ARCTIC PANT | EN 14058 without pant | EN 343 Cl 3,1 | Life Pocket™ | Helly Tech® Performance | Primaloft® insulation | YKK® zipper | No shoulder seams | Detachable hood | Wrist Gaitors

Technical specifications


Attributes
Colourblack
Sizexl
Show UNSPSC/ECL@SS
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
  • Usually arrives within 14 working days