MASCOT 00520 INNSBRUCK PILOT JACKET NAVY 3XL


Pilot jacket Innsbruck navy

References
mascot:00520-620-01-3XL
rubix:379A1827
ean:5708628034456
Pilotjack Innsbruck 00520-620-01 / 3XL
brand logo
Technical specifications
Colournavy
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 00520 INNSBRUCK PILOT JACKET NAVY 3XL


BEARNYLON® is a water-repellent and extremely durable material. Detachable pile lining, collar and sleeves. Fastening with zip and internal storm flap, so the wind is kept out. Sleeve pockets with zip. Press studs to attach a hood if required.

Technical specifications


Attributes
Logistic Weight1680 g
Colournavy
Size3xl
Main materialcotton
Grammage240 g/m²
Material60% cotton/40% nylon
Show UNSPSC/ECL@SS
£ 113.03 excl. VAT
/ Each
£ 135.64 incl. VAT
  • Usually arrives within 14 working days