Pump and Compressor Inverter Type - HRZ-W-F
Type | Water/Oil |
---|---|
Model | HRZ |
Min. temperature | 10 °C |
Type | Water/Oil |
---|---|
Model | HRZ |
Min. temperature | 10 °C |
Max. temperature | 35 °C |
Height | 950 mm |
Voltage | 200/208 V |
Capacity | 16 l |
Minimum water flow rate | 10 l/min |
Maximum water flow rate | 40 l/min |
Usually arrives within 14 working days