Circulating Fluid Temperature Controller, Environmentally Resistant Type - HRS-R
Type | Air/Oil |
---|---|
Model | HRS |
Min. temperature | 5 °C |
Type | Air/Oil |
---|---|
Model | HRS |
Min. temperature | 5 °C |
Max. temperature | 45 °C |
Height | 1001 mm |
Voltage | 200/230 V |
Capacity | 5 l |
Usually arrives within 14 working days