Circulating Fluid Temperature Controller, Rack Mount Type, 230VAC - HRR
Model | HRR |
---|---|
Min. temperature | 5 °C |
Max. temperature | 35 °C |
Model | HRR |
---|---|
Min. temperature | 5 °C |
Max. temperature | 35 °C |
Height | 710 mm |
Voltage | 200/230 V |
Capacity | 5 l |
Usually arrives within 14 working days